missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Cables and DO/Temp/Conductivity Probes for 556 Multi-Probe System
Handheld multiprobe meter
2397.00 € - 2998.80 €
Specifications
Includes | Temperature/conductivity sensor |
---|---|
Warranty | 1 Year |
For Use With (Equipment) | YSI model 556 handheld multi probe meter |
For Use With (Application) | Measures DO, temperature, conductivity |
Product Code | Brand | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | ||||
11950115
|
YSI™
556320 |
64 ft. | 20 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11940105
|
YSI™
556310 |
32 ft. | 10 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11930105
|
YSI™
55634 |
13 ft. | 4 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
DO/Temperature/Conductivity Probe and Cable. Required to measure dissolved oxygen, temperature, conductivity.
Specifications
Temperature/conductivity sensor | |
1 Year | |
YSI model 556 handheld multi probe meter | |
Measures DO, temperature, conductivity |