missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Model 5239 Field Oxygen/Temperature Probe with Cable
Tough probe to accompany portable DO field-testers
590.00 € - 1605.00 €
Specifications
Response Time | 90% in 10 sec. |
---|---|
Temperature (English) Operating | 0°F to 113°F |
Temperature (Metric) Range | 0°C to 45°C |
Warranty | 1 Year |
For Use With (Equipment) | YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter |
Product Code | Brand | Probe Type | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe Type | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | |||
12714546
|
YSI™
052392 |
Oxygen | 50 ft. | 15 m |
1605.00 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
12794536
|
YSI™
052390 |
Field/O2 Temperature | 10 ft. | 3 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12704546
|
YSI™
052391 |
DO/Temperature | 25 ft. | 7.5 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Rugged field probe for use with YSI portable Models 52 and 58 or with YSI 5000 or 5100 benchtop meters when equipped with optional Probe Adapter Cable 13-299-78.
- Weighted and protected by a heavy-duty guard; optimized for YSI microprocessor-based systems
- Uses 13-299-77 Cap Membrane Kit
Benchtop meters are not recommended for field use. Not for use with handheld Models 55, 85, or 95.
Specifications
90% in 10 sec. | |
0°C to 45°C | |
YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter |
0°F to 113°F | |
1 Year |