missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Model 5739 Field Oxygen/Temperature Probe

Can be calibrated easily and quickly

Brand:  YSI™ 057087

Code : 03

Additional Details : Weight : 0.80000kg

Product Code. 11998866

Quantity Price
1 455.00 € / Each
5 335.34 € / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket


Includes: One 13-299-16 Membrane/KCI Kit

Requires : Detachable cable; order separately.

Description

Description

For use with YSI portable Models 52 and 58 or with YSI 5000 or 5100 benchtop meters when equipped with optional Probe Adapter Cable 13-299-78.

  • Calibrates easily in air in just seconds
  • Automatic temperature compensation and pressure compensation to ±0.5% of reading at 100psi/230 ft. (7kg/cm2/70m) of water
  • Rugged plastic body, built-in sinker weight

Benchtop meters are not recommended for field use. Not for use with handheld Models 55, 85, 95, 550 or 556.

Order Info

One 13-299-16 Membrane/KCI Kit

Specifications

Specifications

90% in 30 sec.
0°C to 45°C
1 Year
Field/O2 Temperature
0°F to 113°F
Membrane/KCI kit
YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter
Calibrated easily and quickly
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.