missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 200 μL Wide Orifice Aerosol Filter Pipette Tips
These filter pipette tips fit most popular 200 μL pipettors.
61.40 € - 107.00 €
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Filtered |
Color | Clear |
Length (English) | 1.95 in. |
Length (Metric) | 49.7 mm |
Product Code | Brand | Autoclavable | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Autoclavable | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | ||
16633972
|
Labcon™
1152-165-000-9 |
Not Autoclavable | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Bagged | Sterile |
95.15 €
Pack of 200 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||
16653972
|
Labcon™
1152-965-006-9 |
Autoclavable | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
107.00 €
Pack of 960 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||
16643972
|
Labcon™
1152-960-006-9 |
Not Autoclavable | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17517856
|
Labcon™
1152-800-000-9 |
Autoclavable | ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Bagged | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- ZAP™ Aerosol Filter
- Wide bore, 1.45 mm orifice for viscous samples or whole cells
- Patented, robotically inserted, endotoxin-free filter
- Made in USA
Specifications
200 μL | |
Clear | |
49.7 mm | |
Wide Orifice, Bevel Point | |
Universal Fit | |
ZAP |
Filtered | |
1.95 in. | |
Liquid Handling | |
Single-use | |
No | |
Polypropylene Resin |