missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 100 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 100 μL Pipettors
118.00 € - 133.00 €
Specifications
Volume (Metric) | 100 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Autoclavable | Not Autoclavable |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16631953
|
Labcon
1174-225-000-9 |
96 tips / Eclipse™ UNO refill/10 refills / Pk./5 Pk. / case |
133.00 €
Pack of 960 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
16641953
|
Labcon
1174-965-006-9 |
96 tips/rack; 10 racks/Pk.; 10 Pk./case |
118.00 €
Pack of 960 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
Description
- Pipette tip
- Fits Most Popular 100 μL Pipettors;
- Patented robotically inserted endotoxin free filter
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
100 μL | |
Sterile | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-beam | |
RT | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Natural | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
Beveled | |
Yes | |
Universal Fit | |
ZAP |