missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 20 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 20 μL Pipettors
Brand: Labcon 1175-965-006-9
104.50 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 15.42210kg
Description
- Pipette Tip
- Fits Most Popular 20 μL Pipettors
- ZAP™ SLIK Low Retention Aerosol Filter
- Ultra-low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
20 μL | |
Sterile | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 Tips/Rack | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
UltraFine | |
Yes | |
Universal | |
ZAP |