missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ SLIK 20 μL Low Retention Aerosol Filter Pipette Tips

Fits Most Popular 20 μL Pipettors

Brand:  Labcon 1175-225-000-9

Additional Details : Weight : 4.98950kg

 View more versions of this product

Product Code. 16651953

  • 133.00 € / Pack of 960
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • Fits Most Popular 20 μL Pipettors
  • ZAP™ SLIK Low Retention Aerosol Filter
  • Ultra-low fluid retention
  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

20 μL
Sterile
Not Autoclavable
49.7 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-beam
96 Tips/Eclipse™ UNO Refill
Yes
Universal
ZAP SLIK
Filtered
Natural
1.95 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handling
UltraFine
RT
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers