missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 200 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 200 μL Pipettors
106.00 € - 133.00 €
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 2.05 in. |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16663992
|
Labcon
1179-965-006-9 |
96 Tips/Rack |
106.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||||
16691953
|
Labcon
1179-225-000-9 |
96 Tips/Eclipse™ UNO Refill |
133.00 €
Pack of 960 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
- Pipette Tip
- Fits Most Popular 200 μL Pipettors
- ZAP™ SLIK Low Retention Aerosol Filter
- Ultra-low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 μL | |
Sterile | |
2.05 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
UltraFine | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Not Autoclavable | |
52.1 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Yes | |
Universal | |
ZAP SLIK |