missing translation for 'onlineSavingsMsg'
Learn More

STEMCELL Technologies 0.1% Gelatin in Water

Product Code. 17109911
Encompass_Preferred
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17109911 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17109911 Supplier STEMCELL Technologies Supplier No. 07903

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Coating for cultureware

  • This product is recommended for the coating of culture dishes or flasks to grow mouse embryonic stem cells (mESCs), mouse induced pluripotent stem cells (miPSCs) or primary embryonic fibroblasts (PEFs)

Specifications

Cell Type Pluripotent Stem Cells
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.