missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ 0.2μm Pore PTFE Membrane

Product Code. 10537521 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
50 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10537521 50 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10537521 Supplier Sartorius™ Supplier No. 1180750N
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Bubble Point 1bar
Color White
Filter Type Membrane Filter
Material PTFE
Pore Size 0.2 μm
Flow Rate 11mL/min.
For Use With (Application) Sterile filtration of air and other gases, acids, bases and solvents.
Hydrophobicity Hydrophobic
No. per Pack 100/Pack
Thickness (Metric) 0.65 mm
Type Membrane Filter
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.