missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 0.3 mm Gel Loading, Small Hub RN Needle, 1 in, point style 3, 6/PK

Product Code. 11590292
Change view
Click to view available options
Needle Gauge:
0.3 G
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge unitSize
11590292 0.3 G Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11590292 Supplier Hamilton™ Supplier No. 865102
Add to basket
Add to basket
This item is not returnable. View return policy

Small Hub Removable (RN) needles can be used with removable (RN)-style syringes that are 100 μL and smaller. Standard needle length is 2 in. / 51 mm. Removable (RN) needles are available in convenient six packs. Custom lengths and point styles are available.

Specification Sheet

  • Gauge – 0.3 mm
  • Point Style – 3
  • Needle Length – 1 inch (25.4 mm)
  • Autoclavable – Yes
  • Sales Quantity – 6 needles per pack
  • Hub – Small RN

Specifications

Needle Gauge 0.3 G
Product Type Fixed Position Gel Loading Needles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.