missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 0.5 Model ThermoMixer™

Product Code. 15336551 Shop All Eppendorf Products
Change view
Click to view available options
Plug Type:
GB
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
15336551 GB Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15336551 Supplier Eppendorf™ Supplier No. 5386000036
  • ONLINE EXCLUSIVE PRICE
    3235.00 €
    3170.00 € / Pack of 1
    Save 65.00 €
    2% Off
 Restricted Item
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Accuracy Max. ±0.5°C at 20°C to 45°C
Content And Storage Thermoblock 24 x 0.5 mL, GB Plug
Holds 0.5 mL Microtubes
No. of Places 24
Plug Type GB
Temperature Range (Metric) 1°C to 100°C
For Use With (Application) Used to Transformation of Bacteria Strains and Plasmids
Includes USB Interface
Model ThermoMixer F0.5
Speed 300 to 2500 rpm
Width (Metric) 206 mm
Height (Metric) 163 mm
Depth (Metric) 304 mm
Electrical Requirements 220 to 240 V, 50/60 Hz, 200 W
Voltage 220 to 240 V
Frequency 50 to 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.