missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter

Product Code. 15320705 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
12 x 75 mm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
15320705 12 x 75 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15320705 Supplier Eppendorf™ Supplier No. 5825747003
  • ONLINE EXCLUSIVE PRICE
    342.00 €
    335.00 € / Pack of 2
    Save 7.00 €
    2% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • For 27 round-bottom tubes 5 mL FACS
  • For Rotor S-4-104
  • Rotor S-4x1000 round buckets and Rotor S-4x750
  • 2 pcs
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 12 x 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.