missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 1/16 in. Graphite/Vespel™ Fittings Sealing Ring

Product Code. 12756348
Change view
Click to view available options
Diameter (Metric) Inside:
1.6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Unit Size
12756348 1.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12756348 Supplier Trajan Scientific and Medical™ Supplier No. 072653
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from 15% Graphite and 85% Vespel

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms strong grip with capillary column

Specifications

Type Graphite Vespel Sealing Ring 1/16 in. x 3.2mm x 2mm
Length (Metric) 2 mm
Width (Metric) 3.2 mm
Material 15% Graphite, 85% Vespel
Diameter (Metric) Inside 1.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.