missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1.25 mL, Model 1002.5 TLL SYR, Long Life Instrument Syringe

Product Code. 11560232
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
11560232 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11560232 Supplier Hamilton™ Supplier No. 825040
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The BFP syringe manufactured by Hamilton Company is intended for scientific research and laboratory use only and is not intended for human in vivo use.

Specification Sheet

  • Volume – 1.25 mL
  • Syringe Type – Longlife Gastight Half-Height
  • Syringe Series – 1000
  • Termination – PTFE Luer Lock (TLL)
  • Plunger Style – X-Style
  • Fluid Path – Borosilicate glass, UHMWPE, PFA
  • Autoclavable – Yes
  • Gas Sterilizable – Yes
  • Pressure – 200 psig (13.8 bar)
  • Maximum Temperature – 115°C / 239°F
  • Minimum Temperature – 10°C / 50°F
  • Barrel Inner Diameter – 0.287 inches (7.29 mm)
  • Barrel Outer Diameter – 0.375 inches (9.53 mm)
  • Sales Quantity – 1 syringe per pack

Specifications

Product Type Long Life Instrument Syringe - PSD/4 Syringe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.