missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1/4-28 Threaded Junctions 3 Way T

Product Code. 11592455
Change view
Click to view available options
Type:
1/4-28 Threaded Junctions 3 Way “T”
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11592455 1/4-28 Threaded Junctions 3 Way “T” Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11592455 Supplier Hamilton™ Supplier No. 32810
  • ONLINE EXCLUSIVE PRICE
    147.00 €
    135.10 € / Pack of 1
    Save 11.90 €
    8% Off
Estimated Shipment: 20-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hamilton offers a diverse line of inert fittings fittings and connectors made from CTFE. The fittings are designed for use with industry standard luer and luer lock products like our syringes as well as threaded 1/4-28 and M6 flat bottom ports.

Specification Sheet

  • Threads – ¼-28
  • Sales Quantity – 1 each

Specifications

Type 1/4-28 Threaded Junctions 3 Way “T”
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.