missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes with Attached Caps
Tous les produits Brand Produits
missing translation for 'orderingAttributeHoverText'
Color:
Amber
Blue
Clear
Green
Orange
Yellow
Closure Type:
Attached Snap Cap
Not Included
Volume (Metric):
1.5 mL
Sterility:
Non-sterile
missing translation for 'unitSize'
Pack of 1000
Pack of 500
Description
BRAND™ disposable microtubes are designed to meet the stringent requirements of PCR setups, sample storage, and other applications demanding high cleanliness. Made from high-quality virgin polypropylene, these microtubes deliver exceptional performance with features that enhance usability, reliability, and sample integrity. Key Features include:
- BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive applications.
- Lid Options:
- Snap-On Lids: Easy-to-open, tight-sealing lids that can be operated with one hand.
- Lid Closures: Enhanced protection against accidental opening, ideal for heating samples.
- Available Sizes: Offered in 0.5 mL, 1.5 mL, and 2.0 mL capacities.
- Sterile and Non-Sterile Options: Choose between sterile or non-sterile versions based on your workflow requirements.
- Autoclavable: Can be autoclaved at 121°C (2 bar) in compliance with DIN EN 285.
- Graduated Design: Easy-to-read graduation marks for accurate volume estimation.
- Color Options: Available in multiple colors for simplified sample identification.
- High Performance: Uniform wall thickness and highly translucent material ensure consistent, repeatable results.
- Convenient Design: Tapered base for optimal mixing and sample recovery. Tight, leak-free seal opens easily, even with gloves.
Spécification
Spécification
| Certifications/Compliance | DNA, RNase, Dnase, Pyrogen Free |
| Closure Color | Clear |
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Clear |
| Material | Polypropylene |
| For Use With (Application) | Centrifugation or room temperature storage |
| For Use With (Equipment) | Microcentrifuge |
| Height (Metric) | 41 mm |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu