missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tubes with Attached Caps

Product Code. 30058500 Shop All Brand Products
Click to view available options
Color:
Amber
Blue
Clear
Green
Orange
Yellow
Closure Type:
Attached Snap Cap
Not Included
Volume (Metric):
1.5 mL
Sterility:
Non-sterile
Unit Size:
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 30058500

Brand: BRAND™ 780423

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fits most common microcentrifuge rotors for seamless integration into your lab workflow.

BRAND™ disposable microtubes are designed to meet the stringent requirements of PCR setups, sample storage, and other applications demanding high cleanliness. Made from high-quality virgin polypropylene, these microtubes deliver exceptional performance with features that enhance usability, reliability, and sample integrity. Key Features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive applications.
  • Lid Options:
    • Snap-On Lids: Easy-to-open, tight-sealing lids that can be operated with one hand.
    • Lid Closures: Enhanced protection against accidental opening, ideal for heating samples.
  • Available Sizes: Offered in 0.5 mL, 1.5 mL, and 2.0 mL capacities.
  • Sterile and Non-Sterile Options: Choose between sterile or non-sterile versions based on your workflow requirements.
  • Autoclavable: Can be autoclaved at 121°C (2 bar) in compliance with DIN EN 285.
  • Graduated Design: Easy-to-read graduation marks for accurate volume estimation.
  • Color Options: Available in multiple colors for simplified sample identification.
  • High Performance: Uniform wall thickness and highly translucent material ensure consistent, repeatable results.
  • Convenient Design: Tapered base for optimal mixing and sample recovery. Tight, leak-free seal opens easily, even with gloves.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DNA, RNase, Dnase, Pyrogen Free
Closure Color Green
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Green
Material Polypropylene
For Use With (Application) Centrifugation or room temperature storage
For Use With (Equipment) Microcentrifuge
Height (Metric) 41 mm
No. per Pack 500/Cs
Packaging Bag
Volume (Metric) 1.5 mL
Sterility Non-sterile
Graduated Yes
Capacity (English) 0.05 oz.
Closure Type Attached Snap Cap
Height (English) 1.6 in.
Bottom Shape Conical
Max. RCF 20,000 x g
Graduations 0.1 mL
Diameter (Metric) 11 mm
Shape Cylindrical
Product Type Microcentrifuge Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.