missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius 1 Branch Microsart™ Manifolds
Shop All Sartorius Products
Click to view available options
Type:
Biosart 100 Manifold
Biosart 250 Manifold
Microsart Funnel Manifold
Unit Size:
Each
Beskrivning
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results
Specifikationer
Specifikationer
| Disposable | Reusable |
| Filter Type | Manifold |
| For Use With (Equipment) | Microsart™ Funnels and Microsart™ @Filter |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Quantity | 1 |
| Type | Microsart Funnel Manifold |
| Volume (Metric) | 100 to 250 mL |
| Length (Metric) | 176 mm |
| Width (Metric) | 98 mm |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering