Learn More
1-Iodododecane, 98%, stab. with copper
Descripción
1-Iodododecane has been used in the preparation of dodecylated graphite, alkyl functionalized single walled carbon nanotubes (SWNTs). It is also used as chemical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
1-Iodododecane has been used in the preparation of dodecylated graphite, alkyl functionalized single walled carbon nanotubes (SWNTs). It is also used as chemical intermediate.
Solubility
Not miscible or difficult to mix in water.
Notes
Light Sensitive. Keep away from oxidizing agents. Store in dark.
Especificaciones
Especificaciones
| Melting Point | -3°C |
| Density | 1.201 |
| Boiling Point | 128°C to 130°C (11 mmHg) |
| Flash Point | >110°C (230°F) |
| Refractive Index | 1.4844 |
| Quantity | 25 g |
| Beilstein | 1738943 |
| Sensitivity | Light sensitive |
| Synonym | n-dodecyl iodide, dodecyl iodide, lauryl iodide, dodecane, 1-iodo, dodecane,1-iodo, iodododecane, iodo-dodecane, 1-iodanyldodecane, pubchem3943, n-iodododecane |
| Solubility Information | Not miscible or difficult to mix in water. |
| Mostrar más |
RUO – Research Use Only
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.