missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1 μL 7000 Series Microliter Syringe

Product Code. 17894202
Change view
Click to view available options
Needle Gauge:
22 G
23s G
25 G
26s G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Knurled Hub
Knurled Hub, Removable
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17894202 26s G Cone Cemented Each
17844222 22 G Sharp, Bevel, Curved, Non-coring Knurled Hub Each
17804222 22 G Sharp, Bevel, Curved, Non-coring Knurled Hub, Removable Each
17834322 22 G Blunt Knurled Hub Each
17804342 22 G Blunt Knurled Hub, Removable Each
17804212 23s G Cone Cemented Each
17874202 25 G Sharp, Bevel, Curved, Non-coring Knurled Hub Each
17884202 25 G Blunt Knurled Hub Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17894202 Supplier Hamilton™ Supplier No. CAL80175
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 7000 series syringes are modified Microliter syringes with a plunger-in-needle design.

  • The only zero-dead volume syringe available.
  • The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing volumes up to 1 μL.

Specifications

Autoclavable Autoclavable
Material Tungsten (Barrel)
Needle Gauge 26s G
Diameter (English) Inner 0.0057 in.
Diameter (English) Inner Needle 0.0057 in.
Diameter (Metric) Inner Needle 0.145 mm
Diameter (English) Outer Needle 0.020 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.145 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.515 mm
Length (English) Needle 1.71 in.
Product Type Microliter Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7001 KH
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 1 μL
Length (Metric) Needle 43.4 mm
Needle Point Style Cone
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.