missing translation for 'onlineSavingsMsg'
Learn More

1-Methyl-2-Pyrrolidinone, Certified AR for Analysis, Fisher Chemical™

Product Code. 12626747 Shop All Fisher Chemical Products
Change view
Click to view available options
Quantity:
500 mL
25 L
Packaging:
Amber Glass Bottle
Metal Can
Unit Size:
25 L
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Packaging Unit Size
12626747 25 L Metal Can 25 L
10783801 500 mL Amber Glass Bottle 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XVII to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.
Product Code. 12626747 Supplier Fisher Chemical Supplier No. M/5125/25
  • ONLINE EXCLUSIVE PRICE
    900.00 €
    846.00 € / 25 L
    Save 54.00 €
    6% Off
View all promotions
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XVII to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.

Specifications

pH 7.7 to 8.0
Melting Point -24°C
Color Colorless
Quantity 25 L
Packaging Metal Can
Vapor Pressure 0.7mbar 25
Boiling Point 202°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.