missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1 mL 1000 Series Gas Tight Syringe

Product Code. 17844292
Change view
Click to view available options
Needle Gauge:
22 G
Custom
No Needle Included
Connection Type:
ChemSeal (C)
Luer Lock
Luer Lock, Fixed
Luer Tip
Luer Tip, Cemented
PTFE Luer Lock (TLL)
Removable
Sample Lock
Unit Size:
Each
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Connection Type Unit Size Needle Point Style
17844292 No Needle Included Luer Lock Each -
17834422 No Needle Included PTFE Luer Lock (TLL) Each Sharp, Bevel, Curved, Non-coring
17884292 22 G Luer Tip, Cemented Each Blunt
17804302 22 G Luer Tip, Cemented Each Cone
17844282 22 G Luer Tip Each Sharp, Bevel, Curved, Non-coring
17884382 22 G Removable Each Sharp, Bevel, Curved, Non-coring
17864292 22 G Removable Each Cone
17874382 No Needle Included Removable Each No Needle Included
17854192 22 G Sample Lock Each Sharp, Bevel, Curved, Non-coring
17804422 Custom Luer Tip, Cemented Each Custom
17864372 No Needle Included ChemSeal (C) Each No Needle Included
17874292 No Needle Included Luer Lock, Fixed Each No Needle Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17844292 Supplier Hamilton™ Supplier No. CAL81326
  • ONLINE EXCLUSIVE PRICE
    387.00 €
    346.88 € / Pack of 1
    Save 40.12 €
    10% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 1000 Series syringes offer a mid-volume Gas Tight solution.

  • This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
  • Dispenses volumes up to 1 mL.

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Needle Gauge No Needle Included
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1001 SL
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 1 mL
Length (Metric) Needle No Needle Included
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.