missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1 mL 1000 Series Gas Tight Syringe

Product Code. 17884382
Change view
Click to view available options
Needle Gauge:
22 G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
ChemSeal (C)
Luer Lock
Luer Lock, Fixed
Luer Tip
Luer Tip, Cemented
PTFE Luer Lock (TLL)
Removable
Sample Lock
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type Unit Size
17884382 22 G Sharp, Bevel, Curved, Non-coring Removable Each
17834422 No Needle Included Sharp, Bevel, Curved, Non-coring PTFE Luer Lock (TLL) Each
17884292 22 G Blunt Luer Tip, Cemented Each
17804302 22 G Cone Luer Tip, Cemented Each
17844282 22 G Sharp, Bevel, Curved, Non-coring Luer Tip Each
17864292 22 G Cone Removable Each
17874382 No Needle Included No Needle Included Removable Each
17854192 22 G Sharp, Bevel, Curved, Non-coring Sample Lock Each
17844292 No Needle Included - Luer Lock Each
17804422 Custom Custom Luer Tip, Cemented Each
17864372 No Needle Included No Needle Included ChemSeal (C) Each
17874292 No Needle Included No Needle Included Luer Lock, Fixed Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17884382 Supplier Hamilton™ Supplier No. CAL81356
  • ONLINE EXCLUSIVE PRICE
    459.00 €
    404.37 € / Pack of 1
    Save 54.63 €
    11% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 1000 Series syringes offer a mid-volume Gas Tight solution.

  • This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
  • Dispenses volumes up to 1 mL.

Specifications

Autoclavable Autoclavable
Material PTFE
Needle Gauge 22 G
Diameter (English) Inner 0.181 in.
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.355 in.
Diameter (Metric) Inner 4.61 mm
Diameter (Metric) Outer 9.02 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gas Tight Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1001 RN
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 1 mL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.