missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 10 μL, Model 701 N Shimadzu SYR, (metal flange), Cemented Needle, 23s ga, 1.69 in, point style AS

Product Code. 11502415
Change view
Click to view available options
Volume (Metric):
10 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11502415 10 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11502415 Supplier Hamilton™ Supplier No. 202643
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Split/splitless injection consists of a heated chamber with a glass liner into which the sample is injectedthrough the septum. A microsyringe is used to inject the sample through a rubber septum into a flash vaporizer chamber at the head of the column.

Specification Sheet

  • Volume – 10 μL
  • Syringe Type – Microliter
  • Syringe Series – 700
  • Termination – Cemented Needle (N)
  • Needle – Cemented Needle
  • Gauge – 23s gauge
  • Point Style – AS
  • Needle Length – 1.69 inch (43 mm)
  • Fluid Path – SST, borosilicate glass
  • Autoclavable – No
  • Gas Sterilizable – Yes
  • Maximum Temperature – 50°C / 122°F
  • Minimum Temperature – 68°F (20°C)
  • Needle Inner Diameter – 0.0045 inches (0.11 mm)
  • Needle Outer Diameter – 0.0238 inches (0.64 mm)
  • Std Needle Dead Volume – 0.46 μL
  • Sales Quantity – 1 syringe per pack

Specifications

Needle Gauge 23s G
Product Type Shimadzu SYR
Volume (Metric) 10 μL
Length (Metric) Needle 43 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.