missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments

Product Code. 10444793 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Agilent Injectors and Non-MS Detectors
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Diameter (Metric):
0.1 to 0.25 mm
0.32 mm
0.53 mm
3.175 mm
6.35 mm
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (Metric) unitSize
10444793 Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.53 mm Pack of 10
10110943 Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.32 mm Pack of 10
10756144 Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.1 to 0.25 mm Pack of 10
10409624 Agilent Injectors and Non-MS Detectors 6.35 mm Pack of 10
10311485 Agilent Injectors and Non-MS Detectors 3.175 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10444793 Supplier Thermo Scientific™ Supplier No. 29053486
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments.

Ensure optimal performance of your Thermo Scientific™ GC instrument with Thermo Scientific™ Ferrules. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.

Features
  • Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
  • Ferrules for different types of injectors and detectors
TRUSTED_SUSTAINABILITY

Specifications

Type Ferrule
Description 0.53 mm I.D.; For Thermo Instruments
Diameter (Metric) 0.53 mm
For Use With (Equipment) Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Material 100% Graphite
Quantity Pack of 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.