missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 100 μL 1700 Series Gas Tight Syringe
Click to view available options
Needle Gauge:
22 G
22s G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Lock
Luer Lock, Fixed
Luer Tip
Removable
Sample Lock
Material:
Borosilicate Glass
PTFE
Stainless Steel
Conditionnement:
Each
Description
- This series of syringes are ideal for dispensing volumes up to 100 μL.
- A variety of different terminations and needle options are available in this series.
Spécification
Spécification
| Autoclavable | Autoclavable |
| Material | PTFE |
| Needle Gauge | No Needle Included |
| Diameter (English) Inner | 0.057 in. |
| Diameter (English) Outer | 0.605 in. |
| Diameter (Metric) Inner | 1.46 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Length (English) Needle | No Needle Included |
| Max. Temperature (English) | 239°F |
| Max. Temperature (Metric) | 115°C |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu