missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 100 μL 1700 Series Gas Tight Syringe
Click to view available options
Needle Gauge:
22 G
22s G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Lock
Luer Lock, Fixed
Luer Tip
Removable
Sample Lock
Material:
Borosilicate Glass
PTFE
Stainless Steel
Unit Size:
Each
Description
- This series of syringes are ideal for dispensing volumes up to 100 μL.
- A variety of different terminations and needle options are available in this series.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass |
| Needle Gauge | Custom |
| Diameter (Metric) Inner | 1.46 mm |
| Product Type | Gas Tight Syringe |
| Max. Temperature (Metric) | 50°C |
| Model | 1710 SN Syringe |
| Quantity | 1 |
| Volume (Metric) | 100 μL |
| Length (Metric) Needle | Custom |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction