missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 100 mL Pear-Shaped Flask

Product Code. 17213364 Shop All Labconco Corporation Products
Change view
Click to view available options
Volume (Metric):
100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17213364 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17213364 Supplier Labconco™ Supplier No. 7551600
  • ONLINE EXCLUSIVE PRICE
    122.00 €
    115.10 € / Pack of 1
    Save 6.90 €
    5% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pear-shaped flask for CehtriVap concentrators.

  • Borosilicate glass 100 mL flask with 19/22 STJ

Specifications

Material Borosilicate Glass
Type Flask
Volume (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.