missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 100-Well Microtube Storage Boxes

Product Code. 15569811 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Blue
Green
Yellow
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15569811 Blue Pack of 5
15579811 Green Pack of 5
15589811 Yellow Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15569811
Sweet Deals on Top Products
Use promo code 28059
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Stores small vials and microtubes. Fisherbrand™ 100-Well Microtube Storage Boxes keep contents in place with snap-close hinged lid.

  • For larger storage requirements of 1.5/2.0mL microtubes or cryogenic vials.
  • Easy-open hinged lid with snap clasp
  • 100 wells
  • Well dia.: 12.3mm
  • Dimensions: 141 x 151 x 57mm
  • Autoclavable

Specifications

Closure Type Hinged Lid
Color Blue
Material Polypropylene
Shape Rectangular
Type Cryo Storage Box
For Use With (Application) Microtube Storage
Holds 100 (1.5 to 2 mL Tubes)
Includes Snap-Close Hinged Lid
Quantity 5/Pk.
Tube Array 10 x 10
Dimensions (L x W x H) 141 x 151 x 57 mm
Length (Metric) 141 mm
Width (Metric) 151 mm
Height (Metric) 57 mm
Diameter (Metric) Well 12.3 mm
Weight (Metric) 0.86 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.