Learn More
Thermo Scientific™ 1000mL BIOS Swinging Bucket Rotors
Efficiently and reliably perform your bioprocessing methods with the Thermo Scientific™ 6 x 1000mL or 8 x 1000mL swinging bucket rotors.
Brand: Thermo Scientific™ 11776
Code : 50
Additional Details : Weight : 1.00000kg
Description
The Thermo Scientific™ 1000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. These rotors, which are provided complete with buckets and bottles, have been engineered to simplify operation of the centrifuge while maximizing productivity.
Ordering Information:Buckets, sealing covers and microplate carriers are sold separately; order rotor body (SH-3000) and components to complete assembly. For sealing cover O-rings (set of six) order 12995. Tube adapters are also available separately. Contact your sales representative for information.
Includes:
750mL buckets (set of four) Cat. No. 11790
Compatible with:
Thermo Scientific™ Sorvall™ Evolution RC, RC-6 Plus centrifuge series
Specifications
Cover | |
1000mL Swinging Bucket Rotor Sets | |
Cover for Round Bucket (set of 2) |