missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Gastight AccuDil™ Syringes
Click to view available options
Volume (Metric):
10 mL
25 mL
Unit Size:
Each
Description
- Tip wipes the interior of the syringe barrel free of sample
- Useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze
- Gas sterilizable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass, PTFE |
| Description | Gas sterilizable |
| Product Type | Gastight Syringe |
| Max. Pressure | 200 psig (13.8 bar) |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | 20°C |
| Quantity | 1/Pk. |
| Volume (Metric) | 10 mL |
| Product Line | AccuDil |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction