missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Fixed-Needle Syringes, LTN Termination, 22 Gauge, 2 in. Needle Length

Product Code. 10051642
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
Needle Point Number:
2
3
5
Model:
Model 1001
Model 1002
Model: 1002
Model: 1005
Model: 1010
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10051642

Brand: Hamilton™ 81543

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.

1000 Series Syringe Terminations

  • Luer Tip Cemented Needle (LTN)- For mid volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10

TLL No Flange

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.41 in.
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.53 in.
Diameter (Metric) Inner 10.3 mm
Diameter (Metric) Outer 13.5 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Length (English) Needle 2 in.
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model Model: 1005
Needle Point Number 5
Quantity Ea.
Volume (Metric) 5 mL
Needle Point Style Cone
Connection Type Luer Tip, Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.