missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Fixed-Needle Syringes, LTN Termination, 22 Gauge, 2 in. Needle Length

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.

Brand:  Hamilton™ 81517

Code : 13

Additional Details : Weight : 0.05500kg

 View more versions of this product

Product Code. 10454291

  • 137.00 € / Each
Estimated Shipment: 21-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

1000 Series Syringe Terminations

  • Luer Tip Cemented Needle (LTN)- For mid volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10

Specifications

Specifications

Autoclavable
22 G
0.016 in.
0.028 in.
10.3 mm
0.72 mm
2 in.
200 psi
115°C
Model: 1005
Ea.
Sharp, Bevel, Curved, Non-coring
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
0.41 in.
0.41 mm
0.53 in.
13.5 mm
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Gastight Syringe
239°F
50°F
2
5 mL
Luer Tip, Cemented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers