missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Luer-Tip Syringes, LT Termination

Product Code. 10538511
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10538511 1 mL Each
10548511 2.5 mL Each
10568891 5 mL Each
10098330 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10538511 Supplier Hamilton™ Supplier No. 81301
Add to basket
Add to basket
This item is not returnable. View return policy

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.

1000 Series Syringe Terminations

Luer Tip (LT)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.

TLL No Flange

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.18 in.
Diameter (English) Outer 0.355 in.
Diameter (Metric) Inner 4.6 mm
Diameter (Metric) Outer 9.02 mm
For Use With (Application) Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1001
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 1 mL
Connection Type Luer Tip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.