missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Luer Tip Cemented Needle Syringes

Product Code. 11572515
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11572515 5 mL Each
10342692 2.5 mL Each
10748174 1 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11572515 Supplier Hamilton™ Supplier No. 81514
  • ONLINE EXCLUSIVE PRICE
    227.00 €
    169.44 € / Pack of 1
    Save 57.56 €
    25% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for dispensing volumes from 100μL up to 100mL.

  • Mid-volume gastight syringes
  • Luer tip
  • Cemented needle

Specifications

Autoclavable Not Autoclavable
Needle Gauge Custom
Diameter (Metric) Inner 10.3 mm
Diameter (Metric) Outer 13.5 mm
Product Type Gastight Syringe Needle
Max. Pressure 200 psig (13.8 bar)
Max. Temperature (Metric) 50°C
Model 1005
Min. Temperature (Metric) 10°C
Quantity 1/Pk.
Volume (Metric) 5 mL
Needle Point Style Custom
Connection Type Luer Tip, Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.