missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Dewar Cylindrical Insulated Flasks

Product Code. 10067890
Change view
Click to view available options
Capacity (Metric):
300 mL
1500 mL
Includes:
No side grip
Height (Metric) Inner:
190mm
240mm
Diameter (Metric) Inner:
47 mm
100 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Height (Metric) Inner Diameter (Metric) Inner Unit Size
10067890 300 mL No side grip 190mm 47 mm Each
10790232 1500 mL No side grip 240mm 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10067890 Supplier KGW Isotherm™ Supplier No. 1023
  • ONLINE EXCLUSIVE PRICE
    132.00 €
    122.06 € / Pack of 1
    Save 9.94 €
    7% Off
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the storage and insulation of temperature-sensitive goods such as dry ice, liquid nitrogen and other coolants. KGW Isotherm™ Dewar Cylindrical Insulated Flasks feature a robust design made from borosilicate glass 3.3.

  • Easy handling
  • Cooling of small samples
  • Fully silvered as standard
  • Flexible applications in laboratory
  • Available with or without side grip

Specifications

Cap Lid Type Spring Clips
Color Blue
Diameter (Metric) Outer 72mm
For Use With (Application) Cooling of small samples, storage of liquid nitrogen, dry ice, other coolants and as insulating flask
Height (Metric) Inner 190mm
Height (Metric) 240mm
Includes No side grip
Capacity (Metric) 300 mL
Diameter (Metric) Inner 47 mm
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.