missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel, Ni/Cr, Alloy 718, N07718, 100g, ARMI∣MBH
Click to view available options
Quantity:
100 g
Unit Size:
100g
Description
Nickel, Ni/Cr, Alloy 718, N07718, 100g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Iron, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tantalum, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Quantity | 100 g |
| Weight | 100 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Zirconium: 31 ppm, Oxygen: 20 ppm, Sulfur: 0.0005%, Tin: 0.0013%, Tantalum: 0.0033%, Boron: 0.0047%, Nitrogen: 0.0079%, Phosphorus: 0.0088%, Vanadium: 0.035%, Carbon: 0.036%, Tungsten: 0.049%, Copper: 0.059%, Manganese: 0.071%, Silicon: 0.108%, Cobalt: 0.253%, Aluminium: 0.56%, Titanium: 0.91%, Molybdenum: 2.91%, Niobium: 5.17%, Iron: 18.4%, Chromium: 18.46%, Nickel: 52.8% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction