missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ 100mL Dewar Carrying Flask

Product Code. 10221031
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10221031 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10221031 Supplier KGW Isotherm™ Supplier No. 1021
Estimated Shipment: 06-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 56mm
For Use With (Application) Cooling of small samples, Storage: liquid nitrogen ( LN2 ), dry ice ( CO2 )other coolants
Height (Metric) Inner 90mm
Height (Metric) 135mm
Capacity (Metric) 100 mL
Diameter (Metric) Inner 40 mm
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.