missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ 100 mm Diameter Stainless Steel Frame and Wire Mesh Test Sieves

Product Code. 12934205
Change view
Click to view available options
Pore Size:
32 μm
53 μm
1 mm
1.1 mm
125 μm
2 mm
250 μm
2.8 mm
355 μm
425 μm
4.75 mm
600 μm
9.5 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
12934205 2 mm Each
12954205 1.1 mm Each
12954215 125 μm Each
12974205 1 mm Each
12914205 2.8 mm Each
12934215 250 μm Each
12914225 32 μm Each
12924215 355 μm Each
12984195 4.75 mm Each
12914215 425 μm Each
12904215 600 μm Each
12944195 9.5 mm Each
12984215 53 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 12934205 Supplier Endecotts™ Supplier No. 100SIW2.00
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these test sieves for all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Frame Test Sieves can be supplied with aperture sizes ranging from 125 mm down to 20 microns in full and half height versions.

  • Made with only the highest quality materials, available in diameter sizes of 38, 100, 150, 200, 250, 300, 315, 350, 400 or 450 mm as well as in 3, 8, 12 or 18 inches.
  • Precision frame (ensures consistent nestability)
  • Precise aperture (in accordance with ISO 3310-1, ASTM E11 or other specifications)
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)

Specifications

Quantity 1Each
Pore Size 2 mm
Type Test Sieve
Certifications/Compliance ISO 3310-1 & 2 requirements, ASTM, BSI
Material Stainless Steel
For Use With (Application) For all types of laboratory sampling and particle size analysis
Diameter (Metric) Outer 100 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.