missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 104-IR Dual Purpose IR and Penetration Thermometer

Product Code. 13207819
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +250°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
13207819 -50°C to +250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13207819 Supplier Testo™ Supplier No. 0560 1040
  • ONLINE EXCLUSIVE PRICE
    312.93 €
    149.00 € / Pack of 1
    Save 163.93 €
    52% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A versatile, waterproof penetration thermometer combined with an infrared sensor for both contact and non-contact temperature measurements.

  • An ideal solution for all aspects of the food industry ranging from receiving goods to food inspectors
  • Precise 2-point laser with 10:1 optics for exact, error-free measurements
  • Super rugged design, built for extreme and everyday use
  • Large, backlit, easy to read LCD display
  • Included color strips aid in preventing cross-contamination concerns
  • Scans the surface temperature of individual foods or entire pallets from a distance with the highest accuracy
  • If a limit value is exceeded or undershot, the folding penetration probe is also able to measure core temperature
  • Fits easily into a shirt pocket
  • Includes thermometer, user guide, calibration protocol, adhesive color strips, batteries

Specifications

Material ABS Plastic
Resolution 0.1°C
Weight (Metric) 197 g
Description Protection class IP65
Temperature Range (Metric) -50°C to +250°C
Battery Life 10 hr.
Battery Type 2 x AAA
Accuracy ±1°C from −50° to −301.°C, ±0.5°C from −30° to +99.9°C, ±1% of mv for remaining range
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.