missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek™ Autoclavable Stopper Bags
Keystone Cleanroom Products 1073B Tyvek™ Autoclavable Stopper Bags are breathable, and provide an effective bacterial barrier
2595.00 € - 4805.00 €
Specifications
Description | 1073B Tyvek™ |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Color | White |
For Use With (Application) | Steam Sterilization |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17758487
|
Keystone Cleanroom Products
SBMGTVKHS1212 |
12 x 12 in. |
2595.00 €
Pack of 500 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
17778487
|
Keystone Cleanroom Products
SBMGTVKHS1219 |
12 x 19 in. |
3215.00 €
Pack of 500 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
17758497
|
Keystone Cleanroom Products
SBMGTVKHS1920 |
19 x 20 in. |
4200.00 €
Pack of 500 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
17778497
|
Keystone Cleanroom Products
SBMGTVKHS2026 |
20 x 26 in. |
4805.00 €
Pack of 500 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Description
- Made from DuPont Tyvek and a polyethylene/HDPE film
- This combination of materials yields superior seal strength for stoppers, seals, and other critical components, or equipment parts
- These autoclavable bags are lint-free, moisture resistant, puncture resistant, and extremely tough
- Tyvek™ side offers high breathability while providing an effective bacterial barrier
- Clear film side offers excellent clarity combined with strength and durability
- Can be used in gas or steam sterilizers; and can also be irradiated
- Bags should be heat sealed closed, using a validate-able impulse, or continuous band sealer
Specifications
1073B Tyvek™ | |
Certificate of Conformance (COC) | |
Steam Sterilization | |
500/Pk. |
Autoclavable | |
White | |
HDPE |