missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ 1073B Tyvek™/HDPE Autoclave Stopper Bag Tubing
Autoclave Stopper Bag Continuous Form Tubing for Steam Sterilization is made of medical grade DuPont™ Tyvek™ and HDPE film materials and yields high seal strength for stoppers, seals and heavy equipment parts. Cut tubing to desired length and heat seal both ends closed using a validateable impulse, or continuous band sealer.
Brand: Keystone Cleanroom Products™ SBTMGTVK03
This item is not returnable.
View return policy
Description
- Designed for Steam Sterilization
- Recommended for Use in Conjunction with a Secondary Tyvek™ Sterilization Pouch
- Hydrophobic
- Microbial Barrier
- Resists Tearing and Punctures
- Lint-Free - Category (Helmke Drum)
- Manufactured and Packaged in a ISO 6 Cleanroom
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<125°C | |
152 m | |
7.6 cm |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
<250°F | |
500 ft. | |
3 in. |