missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ 1073B Tyvek™/HDPE Autoclave Stopper Bag Tubing
Autoclave Stopper Bag Continuous Form Tubing for Steam Sterilization is made of medical grade DuPont™ Tyvek™ and HDPE film materials and yields high seal strength for stoppers, seals and heavy equipment parts. Cut tubing to desired length and heat seal both ends closed using a validateable impulse, or continuous band sealer.
Brand: Keystone Cleanroom Products™ SBTMGTVK14
This item is not returnable.
View return policy
Description
- Designed for Steam Sterilization
- Recommended for Use in Conjunction with a Secondary Tyvek™ Sterilization Pouch
- Hydrophobic
- Microbial Barrier
- Resists Tearing and Punctures
- Lint-Free - Category (Helmke Drum)
- Manufactured and Packaged in a ISO 6 Cleanroom
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
COC | |
White | |
HDPE | |
198 μm | |
7.8 mil | |
152.4 m | |
36 cm |
Autoclavable | |
Heat Seal | |
Single-use | |
Non-sterile | |
Yes | |
500 ft. | |
14 in. |