missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash 10gsm Mop Cap Pleated Double Stitched
GREENER_CHOICE

Product Code. 30058153
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 2000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30058153 Blue Pack of 2000
30058162 White Pack of 2000
30058226 Red Pack of 2000
30058270 Green Pack of 2000
30058149 Yellow Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30058153 Supplier Chemsplash Supplier No. 2516.300.999
  • ONLINE EXCLUSIVE PRICE
    56.80 €
    51.07 € / Pack of 2000
    Save 5.73 €
    10% Off
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Double Stitched Disposable Mob Cap is made from a 10GSM blue non-woven polypropylene breathable material, which is elasticated at the rim for ease of fit to your head.

Double Stitched Disposable Mob Cap

  • 10 Gram Non Woven Polypropylene
  • Double Stitched
  • Elasticated
  • 21 in.
  • One Size
  • PFAS Free

Description: The Double Stitched Disposable Mob Cap is made from a 10GSM blue non-woven polypropylene breathable material, which is elasticated at the rim for ease of fit to your head. Double-stitched for extra strength, and 21 in. in size. Suitable for all industries requiring disposable head covering.

Specifications

Product Type Mob Cap
Size 21 in.
Material Polypropylene
Color Blue
Disposable Single-use
Latex Free Yes
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.