missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash 10gsm Mop Cap Pleated Double Stitched

Produktkod. 30058162
Change view
Klicka för att se tillgängliga alternativ
Color:
Blue
Green
Red
White
Yellow
Förpackningsstorlek:
Pack of 2000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Color Förpackningsstorlek
30058162 White Pack of 2000
30058153 Blue Pack of 2000
30058226 Red Pack of 2000
30058270 Green Pack of 2000
30058149 Yellow Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 30058162 Leverantör Chemsplash Leverantörsnummer 2516.400.999
  • ONLINE EXCLUSIVE PRICE
    65.25 €
    51.07 € / Pack of 2000
    Save 14.18 €
    21% Off
Visa alla kampanjer
Estimated Shipment: 02-12-2026
Lägg i varukorgen
Edge
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

The Double Stitched Disposable Mob Cap is made from a 10GSM blue non-woven polypropylene breathable material, which is elasticated at the rim for ease of fit to your head.

Double Stitched Disposable Mob Cap

  • 10 Gram Non Woven Polypropylene
  • Double Stitched
  • Elasticated
  • 21 in.
  • One Size
  • PFAS Free

Description: The Double Stitched Disposable Mob Cap is made from a 10GSM blue non-woven polypropylene breathable material, which is elasticated at the rim for ease of fit to your head. Double-stitched for extra strength, and 21 in. in size. Suitable for all industries requiring disposable head covering.

Specifikationer

Product Type Mob Cap
Size 21 in.
Material Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Sterility Non-sterile
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.