missing translation for 'onlineSavingsMsg'
Learn More

HUBER 10 L Thermofluid

Product Code. 11527364
Change view
Click to view available options
Temperature Range:
-20°C to 195°C to 235°C
-40°C to 165°C to 220°C
-60°C to 115°C to 200°C
-90°C to 55°C to 170°C
Temperature (Metric) Maximum:
115°C, 200°C
165°C, 220°C
195°C, 235°C
55°C, 170°C
Viscosity:
10 mm2/sec.
20 mm2/sec.
3 mm2/sec.
5 mm2/sec.
Type:
Silicon Oil
Unit Size:
10 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Temperature (Metric) Maximum Viscosity Type Unit Size
11527364 -20°C to 195°C to 235°C 195°C, 235°C 20 mm2/sec. Silicon Oil 10 L
11537364 -40°C to 165°C to 220°C 165°C, 220°C 10 mm2/sec. Silicon Oil 10 L
11557364 -60°C to 115°C to 200°C 115°C, 200°C 5 mm2/sec. Silicon Oil 10 L
11507374 -90°C to 55°C to 170°C 55°C, 170°C 3 mm2/sec. Silicon Oil 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11527364 Supplier HUBER Supplier No. 6162
  • ONLINE EXCLUSIVE PRICE
    1610.00 €
    1368.48 € / 10 L
    Save 241.52 €
    15% Off
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Recommended for many temperature control applications. Huber Kaeltmaschinenbau™ 10L Thermofluid oils provide optimal heat transfer. Temperature ranges vary from -90° – 275°C, with viscosity at 25° ranging from 3 to 50mm2/second.

  • Thermofluids for many temperature control applications
  • Display the best possible thermodynamic and environmental characteristics
  • Safe reliable operation relies on compliance with safety standards to ensure optimal results
  • Many varieties have higher maximum temperature when used in a Unistat™ closed application
  • Convenient 10L cans of Silicon or Synthetic oil for moderate-sized storage or work spaces

Specifications

Temperature Range -20°C to 195°C to 235°C
Type Silicon Oil
Quantity 10 L
Temperature (Metric) Maximum 195°C, 235°C
Viscosity 20 mm2/sec.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.