missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Glass Crimp Neck Vials

Product Code. 10326042 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
2 mL
2.7 mL
Marking Spot:
No
Yes
Graduated:
No
Yes
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Marking Spot Graduated Unit Size
10326042 2 mL No No Pack of 100
11535884 2 mL Yes Yes Pack of 100
11555894 2.7 mL No No Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10326042
From Chemicals to Chromatography
Use promo code 27991
View all promotions
In Stock
Add to basket
Add to basket

Standard vials for GC and HPLC.

  • 11 mm Crimp Neck Vial
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 2 mL
For Use With (Application) GC, HPLC
Graduated No
Neck Style Crimp
Packaging Type CleanPack, Polypropylene Box
Volume (Metric) Residual <100 μL
Volume (Metric) Working 1.5 mL
Base Style Flat Bottom
Quantity 100
Closure Size ND11
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.