missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ Disposable Blue Nitrile Gloves

Product Code. 11776803
Click to view available options
Size:
7
8
9
10
Unit Size:
Pack of 100

Product Code. 11776803

Brand: Ansell™ 92670080

Only null left
Add to basket
Add to basket

Innovative nitrile compound offers outstanding chemical and mechanical properties, comfort and dexterity. Ansell TouchNTuff™ Disposable Blue Nitrile Gloves are lighter and cooler, yet safer and more durable.

  • Three times the puncture resistance of latex or PVC disposable gloves
  • 100% nitrile; no waxes, silicone or plasticizers
  • Powder-free
  • No risk of contaminating food with corn starch used to powder gloves
  • Textured finish on fingertips
  • Improved grip
  • Rolled cuff
  • Provides added protection at wrist and ensures a secure fit
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN420, EN374/1,2,3, ASTM D 6319, FDA 21 CFR 177-2600,Arrete 09/11/04, European Regulation 1935/2004,German Recommendation for Food Commodities.
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 0.0051 in.
Finger Thickness (Metric) 0.13 mm
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0043 in.
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 8
Sterility Non-sterile
Thickness (English) 0.13 mm
Thickness (Metric) 0.11 mm
Glove Cuff Style Rolled
Model 92-670_8
Series 92-670
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.