missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Solvex™ 37-900 Series Red Nitrile Immersion Gloves

Product Code. 11781583
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 11781583

Brand: Ansell™ 37900070BP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers greater strength and superior chemical resistance. Ansell SolvexTM 37-900 Series Red Nitrile Immersion Gloves set new standards for mechanical performance, with unrivalled abrasion and puncture resistance - almost twice that of the current leading nitrile.

  • Out-performs all existing nitriles in permeation tests
  • Every glove individually air-pressure tested
  • Every glove subjected to a leakproof test
  • ISO 9001 certified
  • Superior standards of safety for high-risk chemical handling
  • Ideal for oil and petrol refining, laboratory analysis, cleaning and the printing industry
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001, CATEGORY III, EN 374 ANKL, EN 388 4102
Classification PPE Category III
Applications Industrial
Color Red
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0165 in.
Palm Thickness (Metric) 0.42 mm
Product Type Premium Gloves
Size 7
Thickness (English) 0.0165 in.
Thickness (Metric) 0.42 mm
Glove Cuff Style Straight
Quantity 12/Pk.
Resistant To Chemicals and liquid protection
Series 37-900
Length (Metric) 380 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.